Select Country and Language Canada / French
Changer de pays
85-057-13 | SUPERIOR ESSEX

SUPERIOR ESSEX | 85-057-13 | CELFIL Cable, BJAB, 6 Pair, 22 AWG, Solid Annealed Copper Conductor, PEPJ Compound Coating Conductors, Flooded, Electrically Continuous 8 mil Flat Aluminum Shielding Tape With Polyolefin Film, Rip Cord, Black PE Jacket

  • Réf. fabricant 85-057-13
  • PART #E-000622APE
Conductor/Pair Count: 6 PAIR
Gauge: 22 AWG (AMERICAN WIRE GAUGE)
Specification - Exchange: REA, PE-39 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE
Description

Superior Essex CELFIL Cable with foam skin insulation is a single jacketed design for use in duct or direct burial installations.