Select Country and Language Canada / French
Changer de pays
85-112-01 | SUPERIOR ESSEX

SUPERIOR ESSEX | 85-112-01 | Copper Cable, Canadian ALPETH BKMB, 400 Pair, 22 AWG, Solid Annealed Copper, Electrically Continuous 8 mil Flat Aluminum Shielding Taper With Polylefin Film Fused, Medium Density Polyethylene Black Jacket, 1400 MT Reel

  • Réf. fabricant 85-112-01
  • PART #E-040024AAE
Conductor/Pair Count: 400 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
Specification - Exchange: REA, PE-22 AIR CORE AERIAL & DUCT
Type: EXCHANGE CABLE