Select Country and Language Canada / French
Changer de pays
85-120-13 | SUPERIOR ESSEX

SUPERIOR ESSEX | 85-120-13 | CELFIL Cable, BJMB, 1200 Pair, 22 AWG, Solid Annealed Copper Conductor, PEPJ Compound Coating Conductors, Flooded, Electrically Continuous 8 mil Flat Aluminum Shielding Tape With Polyolefin Film, Rip Cord, Black PE Jacket

  • Réf. fabricant 85-120-13
  • PART #E-120024APE
Conductor/Pair Count: 1200 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
Specification - Exchange: REA, PE-89 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE