Select Country and Language Canada / French
Changer de pays
850-10949-2AC | B+B SMARTWORX

B+B SMARTWORX | 850-10949-2AC | iMediaChassis/3-2AC (3-slot, two AC fixed power supply)

  • Réf. fabricant 850-10949-2AC
  • PART #523595
Type: MEDIA CONVERTER
Description

The IE-iMcV-MultiWay is a modular, CPE device providing two fixed 10/100/1000Base-T copper ports and 2 SFP ports. The SFP ports support fiber or copper SFPs. A console port and on-board DIP Switches provide configuration and mode options for the module. The IE-iMcV-MultiWay provides OAM functionality with 802.3ah and 802.1ag support on each port. As an Industrial Ethernet device, it supports an extended temperature range of -40C to +85C.

Caractéristiques
  • Four devices in one unit
  • Supports 3R's (Re-amplify, Re-shape, Re-time) optical signal regeneration
  • 1+1 uplink protection (< 50 mSec)
  • Supports per port service VLAN
  • Features RMON1 MIB-II Statistics
  • Jumbo Frames support (up to 10240 bytes)
  • Support for daisy chain expansion
  • Modular form factor
  • Extended temperature functionality, up to -40C to +85C
  • Powering options include redundant internal AC powered chassis
Applications

The IE-iMcV-MultiWay supports 10/100/1000 Mbps and 1 Gbps copper and 100 Mbps and 1 Gbps optical SFP modules, to provide greater flexibility in the network environment. The hot-swappable nature of SFPs and the numerous fiber modes and types that are available allow for easy configuration and future upgrading as network demands evolve.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires