Select Country and Language Canada / French
Changer de pays
850-10949-AC | B+B SMARTWORX

B+B SMARTWORX | 850-10949-AC | SNMP-Manageable Chassis for "iMcV" Series Modular Media Converters - iMediaChassis/3-AC (3-slot, one AC fixed power supply)

  • Réf. fabricant 850-10949-AC
  • PART #523593
Type: MEDIA CONVERTER
Description

The iMediaChassis/3 is an intelligent, carrier-class optical access platform that supports conversion of Ethernet to fiber and a variety of other telco networking technologies, including VDSL, T1/E1, DS3/E3/STS-1 and WDM. The iMediaChassis/3 enables network operators to drastically reduce the capital and operational expenses by providing all copper-to-fiber and multimode to single-mode conversions, network distance extensions and Ethernet Private Line services from the same managed chassis platform.

Caractéristiques
  • 3-slot supporting low to high density deployment
  • Install wide varieties of IMC Networks' media conversion and optical demarcation modules
  • SNMP management using optional SNMP management module
  • 19" Rack or rack shelf mountable
  • 3-slot chassis: Select any combination of up to two AC and DC fixed power supplies - mix and match
  • Fan test featured on 6-slot chassis
Applications

Having the highest port density in the industry - along with a robust design, hot-swappable architecture, SNMP-management, and redundant power supplies for fault tolerance - makes the iMediaChassis ideal for installing in the Central Office (CO) where a multitude of diverse applications, using a variety of protocols, is required. Pair this multi-slot chassis with a MediaChassis or other standalone B&B Electronics unmanaged device at the customer premises, for complete end-to-end management.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires