Select Country and Language Canada / French
Changer de pays
850-13086 | B+B SMARTWORX

B+B SMARTWORX | 850-13086 | IE-PowerTray/18-AC (-20C to +70C) - 18-slot AC powered chassis

  • Réf. fabricant 850-13086
  • PART #523564
Type: MEDIA CONVERTER
Description

Media conversion is the most cost-effective solution for extending the productive life of legacy wiring plants and equipment while allowing implementation of new technologies. Measuring less than 3.5 inches deep and 2 inches wide, the MiniMc-Gigabit and Giga-MiniMc are one of the industry's smallest media converters with both data connections on the same side of the unit. An optional fiber SFP port gives network operators the flexibility to upgrade network equipment to different fiber interfaces. Designed and manufactured in the USA, the MiniMc Series extends 10 and 100 Mbps twisted pair network segments up to 80 km over fiber.

Caractéristiques
  • 10/100 Mbps switching MiniMc connects 10 or 100 Mbps copper to 100 Mbps fiber (fixed or SFP version)
  • 6-year comprehensive warranty on converter and power adapter
  • User-friendly 10/100 Mbps Auto Negotiation technology on MiniMcs
  • AutoCross feature for twisted pair connection on all converters
  • MiniMcs include country-specific, high-reliability AC power adapters and can also be powered with an optional USB-power cable
  • Available with multimode fiber or single-mode fiber, single-strand fiber, CWDM fiber and SFP connectors
  • Compact, metal enclosures with external AC power adapters
  • IE-PowerTray/18-AC chassis supports up to 18 modules in the 1.5U high, rack-mountable enclosure
Applications

Both a media and data rate converter, the MiniMc features 10/100 Auto Negotiation on the copper port while the fiber port operates at 100 Mbps full duplex. MiniMc 10/100 switching fiber converters are ideal for all premises, FTTD, LAN-to-LAN or LAN-to-MAN fiber networking applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires