Select Country and Language Canada / French
Changer de pays
850-14403 | B+B SMARTWORX

B+B SMARTWORX | 850-14403 | DS3/E3 Repeaters with Remote Management - iMcV-DS3/E3-LineTerm, BNC/FX-SM1310/PLUS-SC

  • Réf. fabricant 850-14403
  • PART #523567
Type: MEDIA CONVERTER
Description

iMcV-DS3/E3/STS converters are perfect for service providers and enterprise campus networks utilizing DS3/E3/STS coaxial circuits. The modules enable users to convert coax media to single-mode fiber and extend the distance of data transmissions over MAN access networks up to 80 km. The modules support premises networking applications to convert the incoming circuit to fiber for distribution into the structured cabling system.
The Line Term modules include standards compliant for Alarm Indication Signals (AIS) for signal loss condition propagation, and are Layer 1 modules.

Caractéristiques
  • Operates at 45 Mbps (DS3), 34 Mbps (E3) or 52 Mbps (STS-1)
  • Conduct Loopback tests, monitor/manage units via GUI-based iView2
  • Remote unit supports secure, out-of-band management
  • Available for multimode, single-mode fiber, and single-strand fiber
  • Layer 1 modules
  • PRBS test patterns
  • Supports "Telco" features, including Alarm Indication Signals (AIS)
  • LED Line Diagnostics
Applications

The LineTerm modules are installed as a HOST-REMOTE pair and can be remotely managed when the HOST is installed in an iMediaChassis with an SNMP-Management Module. This enables network managers to conduct loopback testing, to monitor, and to manage units located up to 80 km away. Since B&B Electronics' management technology functions transparently to the user data, real-time, end-to-end management is provided at all times.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires