Select Country and Language Canada / French
Changer de pays
850-18100 | B+B SMARTWORX

B+B SMARTWORX | 850-18100 | IE-iMcV-T1/E1/J1-LineTerm, TP/SFP

  • Réf. fabricant 850-18100
  • PART #523539
Type: MEDIA CONVERTER
Description

SNMP-manageable, the iMcV-T1/E1/J1 converter series of modules extend 1.544 Mbps T1/J1 and 2.048 Mbps E1 copper -based PBX, router and switch circuits over regular duplex fiber or single-strand fiber optics. Supporting fiber distances of up to 80 km, the iMcV-T1/E1/J1 series of converters include built-in jitter removal, line integrity testing, diagnostic tools (Loopback mode and Transmit Data Source) and remote management features.

Caractéristiques
  • Operates at (T1/J1 1.544 Mbps) and (E1 2.048 Mbps)
  • Conduct Loopback tests, monitor/manage units via GUI-based iView2
  • Remote unit supports secure, out-of-band management
  • Available for multimode, single-mode, or single-strand fiber
  • Layer 1 modules upports fiber and copper remote loopback control
  • Transmit Data Source diagnostic tool sends data as unframed all ones, a pattern of alternating ones and zeros, or a Pseudorandom Bit Sequence (PRBS). A built-in PRBS signal detector makes testing even e asier.
  • LED display for monitoring of line diagnostics
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires