Select Country and Language Canada / French
Changer de pays
850-32105 | B+B SMARTWORX

B+B SMARTWORX | 850-32105 | IE-MediaChassis/1-DC (1-slot, internal DC power)

  • Réf. fabricant 850-32105
  • PART #523642
Type: MEDIA CONVERTER
Description

The MediaChassis series of compact, flexible, table-top chassis support a variety of IMC Networks media and mode converter modules for 10/100/1000 Ethernet, T1/E1, DS3/E3/STS-1, VDSL and CWDM networking technologies. This modular approach allows network operators to inexpensively change protocols by simply changing the module rather than the entire unit.

Caractéristiques
  • Rugged enclosures designed for a variety of media and mode conversion modules
  • Supports a wide range of protocols
  • Modular design provides future-proof upgrade path
  • Flexible versions designed for a variety of environments
  • Ideal for modules featuring built-in SNMP management
  • One and two module options
  • Standard or extended temperature performance
  • AC or DC powering
Applications

Install iMediaChassis at a central office and pair with MediaChassis populated with iMcV series modules at each remote location, to allow end-to-end monitoring of all connections from the central site.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires