Select Country and Language Canada / French
Changer de pays
8500-12/24D-630 | HES

HES | 8500-12/24D-630 | Door Electric Strike, Universal, 12/24 VDC, 0.24/0.12A, 1500 Lb Static Load, Satin Stainless Steel, For Mortise Lockset

  • Réf. fabricant 8500-12/24D-630 | 10700401
  • PART #CS473485
: 12/24DC
: 3/4
: 630
: SEL FSA/FSE
ANSI Grade: GRADE 1
Finish: US32D SATIN STAINLESS STEEL
Frame Material: WOOD OR HOLLOW METAL
Locking State: SELECTABLE FS OR FSE
Max Latch Length - Inch: MAXIMUM 3/4 INCH THROW
Mounting: FOR OFFSET INSTALLATIONS
Product Type: FOR USE WITH MORTISE LOCK
Pull Strength - Lbs: 1000 - 1500 LBS.
Sales Category: ELECTRIC STRIKE
UL: UL 3-HOUR FIRE AND BURGLARY RESISTANCE
Voltage and Duty CONT: SELECTABLE 12/24V DC
Voltage and Duty INT: SELECTABLE 12/24V AC/DC INT
Warranty: 5 YEAR LIMITED
Caractéristiques
  • The 8500 Series is a Fire Rated, Compact, High Performance Electric Strike Featuring a Unique Concealed Design for Use with Mortise Locksets without a Deadbolt
  • Simply Remove the Existing Strike Plate, Remove the Dust Box and Install
  • Its Strength is Derived from a Unique Keeper Pin Locking Design
  • Tamper-Resistant
  • Non-Handed
  • No Cutting to the Face of the Frame
Infos techniques et normes

UL 10C/1034/294, ANSI/BHMA A156.31, CAN4-S104, NFPA-252, ASTM-E152

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires