Select Country and Language Canada / French
Changer de pays
851-18200 | B+B SMARTWORX

B+B SMARTWORX | 851-18200 | 10/100base-T, Ethernet over VDSL, ie-iMcv-vdsl2 LANextender

  • Réf. fabricant 851-18200
  • PART #523581
Type: MEDIA CONVERTER
Description

IE-iMcV-VDSL2 Ethernet LAN extenders enable LAN and campus network managers and service providers to use an existing phone-grade wiring plant to extend 10 Mbps and 100 Mbps Ethernet twisted pair interfaces by using Ethernet over VDSL; the 100 meter distance limitation of twisted pair data cabling is no longer a challenge.

Caractéristiques
  • Media and protocol converter - converts 10/100BaseT to VDSL
  • Operates over existing CAT3 or other telephone cabling
  • Supports VDSL2 for Band Plan 997/998, symmetrical and asymmetrical transmission per ITU-T G.993.2 standard
  • Extended operating temperature of -40C C to +85C C
  • Features Flow Control, Link Loss, Link Fault Pass-Through (LFPT) & Remote Alarm Indication (RAI)
  • Link Quality LED displays maximum supported bandwidth
  • Overflow LED to display congestion on the VDSL line
Applications

Designed with Second Generation VDSL (Very high-bit-rate Digital Subscriber Line) technology, the IE-iMcV-VDSL2-LANextender allows the transmission of data over sub-standard CAT3 and other telephone cabling to achieve higher data rates than comparable VDSL converters at short distances (less than 100 meters), while supporting asymmetrical data rates on substantially longer lines (greater than 2 km).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires