Select Country and Language Canada / French
Changer de pays
852-10133 | B+B SMARTWORX

B+B SMARTWORX | 852-10133 | 10/100 Mbps managed multi-port optical demarcation device AccessEtherLinX/4, SM1310-SC

  • Réf. fabricant 852-10133
  • PART #606195
Rating: IP20
Type: MEDIA CONVERTER
Description

The AccessEtherLinX/4 enables service providers to offer differentiated, "Transparent LAN" services to multi-tenant building and business customers. Residing at the customer premises, the AccessEtherLinX/4 provides a VLAN-based, Layer 2 entry point to the last mile fiber network, trunking, differentiating and separating customer traffic.

Caractéristiques
  • Independent RJ45 ports for flexible configuration
  • SNMP Manageable
  • Read/Write IEEE 802.1Q VLAN-tags
  • Bi-directional Bandwidth control
  • Linkloss and FiberAlert
  • Selective Advertising
Applications

Featuring SNMP management, 802.1Q VLAN, 802.1p QoS, traffic prioritization, bandwidth control and multicast pruning/snooping (using IGMP v1, v2), the AccessEtherLinX/4 is perfect for a wide range of Fiber to-the-Home, Fiber-to-the-Curb and Fiber-to-the-Business (collectively "FTTx") services, and is an ideal solution for delivering those Ethernet based services to customers quickly and cost-effectively. Designed with a small footprint, the AccessEtherLinX/4 facilitates easy installation inside the premises.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires