Select Country and Language Canada / French
Changer de pays
852-10144 | B+B SMARTWORX

B+B SMARTWORX | 852-10144 | Multi-Port, 10/100 Mbps switching standalone media converter - AccessConverter, 3xTX+FX- SM1310/PLUS-SC

  • Réf. fabricant 852-10144
  • PART #606205
Rating: IP20
Type: MEDIA CONVERTER
Description

Terminating a fiber run while using various local, copper-based devices such as PCs, printers, VoIP, etc. is essential for the success of Fiber-to-the Business, Curb and other FTTx projects. Remote locations have similar configuration demands. Connecting the multiple copper devices to the fiber, however, typically requires the use of both a media converter and a switch - two pieces of equipment to purchase and two pieces of equipment to monitor and maintain. The AccessConverter streamlines FTTx projects as well as the connection of remote locations as a multi-port, switching media converter.

Caractéristiques
  • Low cost, high flexibility - same small unit performs media conversion and switching functions
  • Offers three downlink connections
  • Compact size allows for flexible installation configurations
  • Unmanaged
Applications

Best of all, one compact AccessConverter module reduces the amount of required equipment while providing all the features of a switch (store and forward switching mechanics, MAC address learning, protection against broadcast storms, flow control, etc.) and performing the electrical-to-optical conversion. In addition, the unit's small size and wall-mount bracket (included) allow you to install AccessConverter virtually anywhere, including inside a network interface device (NID).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires