Select Country and Language Canada / French
Changer de pays
852-10303 | B+B SMARTWORX

B+B SMARTWORX | 852-10303 | FTTx router, 10/100/1000 Mbps managed multi-port optical demarcation device Giga-Access EtherLinX-II, TX/4 + LX-SM1310/PLUS-SC, 4x TX + SX-MM850-SC

  • Réf. fabricant 852-10303
  • PART #606218
Rating: IP20
Type: MEDIA CONVERTER
Description

The Giga-AccessEtherLinX-II accepts traffic containing VLAN tags on the Uplink port and directs that traffic to the twisted pair downlink ports based on the VLAN ID. In addition to assigning 802.1Q VLAN-tags on a per-port basis, users can also "Qualify" the different VLAN TAGS to assign based on the DiffServ or PRI value of the incoming frame. Traffic priority for each port is supported with a hi/low prioritization queues. The Giga-AccessEtherLinX-II includes per port bi-directional bandwidth control, and supports IGMP multicast pruning which ensures only the necessary amount of IP multicast packets are bridged.

Caractéristiques
  • 802.1Q VLAN-tags on per-port basis, based on DiffServ or PRI values
  • SNMP Manageable
  • QoS - 802.1p-based packet prioritization
  • Per-port bi-directional Bandwidth control
  • VLAN-tagging and Q-in-Q (double-tagging) segregates customer traffic
  • Up and running in l
Applications

The Giga-AccessEtherLinX-II enables service providers to offer differentiated "Transparent LAN" services to multi-tenant building and business customers without the need for costly remote routers. Residing at the customer premises, the Giga-AccessEtherLinX-II provides a VLAN-based, Layer 2 entry point to the last mile fiber network to support trunking, differentiating and separating customer traffic. Featuring SNMP management with per-port 802.1Q VLAN, 802.1p QoS, traffic prioritization, bandwidth control and multicast pruning/snooping (using IGMP v1, v2), the Giga-AccessEtherLinX-II is perfect for a wide range of Fiber-to-the-Home, Fiber-to-the-Curb and Fiber-to-the-Business (FTTx) services, and is an ideal solution for delivering Ethernet-based services to customers quickly and cost effectively. Designed with a small footprint, the Giga-AccessEtherLinX-II facilitates easy installation inside the premises. It features four 10/100/1000 twisted pair Ethernet downlink ports (for connecting users/LANs), with either a 1000Base-FX fiber or SFP uplink port, and is powered from an internal AC or DC power supply.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires