Select Country and Language Canada / French
Changer de pays
852-10812 | B+B SMARTWORX

B+B SMARTWORX | 852-10812 | 10/100/1000 Mbps PoE+ switching media converter PoE+ Giga-McBasic, LFPT2TX/SX-MM850-SC, 2TX/SX-MM850-SC

  • Réf. fabricant 852-10812
  • PART #606234
Rating: IP20
Type: MEDIA CONVERTER
Description

As a fiber-fed media converter, it provides both power and data to a remote device over standard CAT5, eliminating the need for additional power to the remote device. The copper ports Auto Negotiate to the connected device's speed and duplex mode: 10 Mbps, 100 Mbps or 1000 Mbps, and HDX or FDX (including Flow Control). Additionally, both models support jumbo frames up to 10240 bytes.

Caractéristiques
  • Connects 10/100/1000 Mbps copper to 100 or 1000 Mbps fiber SFP or 10/100/1000 Mbps or 1000 Mbps copper SFP
  • Supports Jumbo Frames (up to 10240 bytes)
  • Rugged standalone metal enclosure with internal power supply
  • Features configurable PoE reset on Fiber Loss
Applications

The PoE+ Giga-McBasic LFPT are the perfect solutions for network applications that require Power over Ethernet for locations inside buildings where PoE is required to power an Ethernet device. Their small, table-top design and durability make them perfect for installation anywhere space is limited. Additionally, both units are manufactured with an internal AC power supply. An LFPT DIP Switch is available to enable for diagnostic troubleshooting.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires