Select Country and Language Canada / French
Changer de pays
852-11715 | B+B SMARTWORX

B+B SMARTWORX | 852-11715 | 10/100 Mbps PoE media converter PoE McBasic LFPT, 2TX/FX-MM1300-SC

  • Réf. fabricant 852-11715
  • PART #606246
Rating: IP20
Type: MEDIA CONVERTER
Description

As a fiber-fed media converter, it provides both power (up to 15.4 Watts) and data to a single remote device over standard CAT5, eliminating the need for additional power to the device. The copper ports Auto Negotiate to the connected device's speed and duplex mode: 10 Mbps or 100 Mbps, and HDX or FDX (including Flow Control). Additionally, the PoE McBasic LFPT supports jumbo frames up to 10240 bytes.
The PoE McBasic's LFPT small, table-top design and durability makes it ideal for installation anywhere space is limited. Additionally, the PoE McBasic comes with an internal AC power supply. A Link Fault Pass Through DIP Switch is located on the bottom of the unit, to enable for link LED troubleshooting.

Caractéristiques
  • 3 convenient ports - one 100 Mbps fixed fiber uplink port, one
  • 10/100Base-T PoE/PSE port, and one 10/100 Mbps copper port
  • Supports Jumbo Frames (up to 10240 bytes)
  • Features configurable PoE reset on Fiber Loss of Signal (LOS)
  • Supports LFPT, a diagnostic
Applications

The PoE McBasic LFPT is the perfect solution for network applications that require Power over Ethernet for locations inside buildings where PoE is required to power an Ethernet device. The PoE McBasic LFPT offers three ports - a 100 Mbps fiber uplink for the network connection, one PoE/PSE 10/100Base-T copper port that provides Power over Ethernet, and one 10/100 Mbps copper port to connect a non-PoE unit to the same fiber uplink.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires