Select Country and Language Canada / French
Changer de pays
854-11121 | B+B SMARTWORX

B+B SMARTWORX | 854-11121 | 10/100/1000 mbps optical Ethernet demarcation unit, IE-MultiWay, 2TX/2SFP without AC to DC Power Adapter (SFPs sold separately)

  • Réf. fabricant 854-11121
  • PART #523563
Type: MEDIA CONVERTER
Description

The IE-MultiWay is a value-based, Carrier-class managed Gigabit Ethernet solution that is ideal for use as a CPE device at the customer's network edge as well as in a fiber infrastructure. The IE-MultiWay comes standard with two SFP uplink ports for the providers' network connection and two 10/100/1000Base-T copper ports.

Caractéristiques
  • Versatile 4 port device
  • SNMP Manageable
  • Supports SFP fibers
  • Extended Temperature
  • Supports OAM, VLAN, 1+1 Revertive
  • RS-232 CLI (Command Line Interface) Console Port
Applications

The IE-MultiWay is an ideal solution for service providers' fiber networks because it combines media conversion with an advanced features set for network management and trouble shooting, including port based VLAN and VLAN trunks, IEEE 802.1ad (Q-in-Q) and a user definable EtherType.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires