Select Country and Language Canada / French
Changer de pays
854-18835 | B+B SMARTWORX

B+B SMARTWORX | 854-18835 | Industrial Grade 10/100/1000 Miniature Media Converter, IE-Giga-MiniMc, TX/SSLX-SM1310-SC (1310xmt/1550rcv) (no AC adapter)

  • Réf. fabricant 854-18835
  • PART #523731
Type: MEDIA CONVERTER
Description

Media conversion is the most cost-effective and flexible solution for implementing new technologies on legacy wiring plants and equipment. But even reasonably-priced media converters can tack on a substantial sum to networking costs. And space constraints can also be an issue when hundreds of conversions are required. Measuring less than 3.5 inches deep and 2 inches wide, and having both data connections on the same side of the unit - the IE-Giga-MiniMc is the industry's smallest media converter at a fraction of the cost of other alternatives.

Caractéristiques
  • Connects 10/100/1000 Mbps copper to 1000 Mbps fiber
  • For use in extended temperature environments
  • Cascading power on DIN rail installations
  • Dual USB power cable (optional)
  • NEMA TS2 (select models)
Applications

With Plug-and-Play, Auto Negotiation and AutoCross operation, extreme operating temperatures (-25C to +85C), DC or AC power, the IE-Gigga-MiniMc miniature media converter is easy and convenient to use.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires