Select Country and Language Canada / French
Changer de pays
854-19223 | B+B SMARTWORX

B+B SMARTWORX | 854-19223 | Industrial Grade 10/100 Miniature Media Converter, IE-MiniMc/Telco-LFPT, TP-TX/SSFX-SM1550-SC (1550xmt/1310rcv) (no AC Adapter)

  • Réf. fabricant 854-19223
  • PART #523728
Type: MEDIA CONVERTER
Description

Measuring less than 3.5 inches deep and 2 inches wide, the IE-MiniMc Series converters are some of the industry's smallest copper-to-fiber media converters, with both data connections on the same side. The IE-MiniMc family of media converters are a fraction of the cost of other industrial grade alternatives. These products provide the ease and convenience of plug-and-play operation with features including Auto Negotiation and Auto-Cross.

Caractéristiques
  • Extended operating temperature of -25C to +85C
  • Auto-Cross automatic selection between crossover or straight-through connections
  • Status LEDs
  • Link Fault Pass-Through (LFPT) capability
Applications

Advanced features such as Link Fault Pass-Through (LFPT) assist operators in identifying breaks in the network when using unmanaged network hardware. Multiple powering options include Power over Ethernet (PoE/PD), -48 V DC for Telco, AC wall adapter an d USB, which offers unsurpassed flexibility for a variety of installations.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires