Select Country and Language Canada / French
Changer de pays
854-19721 | B+B SMARTWORX

B+B SMARTWORX | 854-19721 | Industrial Grade 10/100 Miniature Media Converter, IE-MiniMc Module, TP-TX/SX-MM850-SC

  • Réf. fabricant 854-19721
  • PART #523551
Type: MEDIA CONVERTER
Description

Measuring less than 3.5 inches deep and 2 inches wide, the IE-MiniMc Series converters are some of the industry's smallest copper-to-fiber media converters, with both data connections on the same side. The IE-MiniMc family of media converters are a fraction of the cost of other industrial grade alternatives. These products provide the ease and convenience of plug-and-play operation with features including Auto Negotiation and Auto-Cross.

Caractéristiques
  • Value-add industrial grade extended temperature performance
  • PNP, Auto Negotiation mode
  • Auto-Cross feature for the twisted pair port cable
  • Stand-alone unit in a small, rugged metal enclosure with a compact, external power supply
  • IEEE 802.3af Compliant
  • NEMA TS2 (select models)
Applications

Multiple powering options include Power over Ethernet (PoE/PD), AC wall adapter and USB, which offers unsurpassed flexibility for a variety of installations.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires