Select Country and Language Canada / French
Changer de pays
855-10232 | B+B SMARTWORX

B+B SMARTWORX | 855-10232 | 10 Mbps Compact Media Converter - McBasic, TP/FO-MM1300-ST

  • Réf. fabricant 855-10232
  • PART #523738
Type: MEDIA CONVERTER
Description

The McBasic includes troubleshooting features such as LinkLoss and FiberAlert, that make isolating fiber breaks easier should they occur. The McBasic also features a crossover/pass-through switch on the twisted pair connection for MDI/MDIX connectivity and diagnostic LEDs. The McBasic TP/FO requires a connection to a device set to Force Mode. It is available in multimode and single-mode fiber.

Caractéristiques
  • Has a small, rugged design offering many advanced features
  • Available for multimode or single-mode fiber
  • LinkLoss and FiberAlert LEDs, assist in diagnosing problems on fiber optic networks
  • Convert 10 Mbps twisted pair to 10 Mbps fiber
Applications

The McBasic's small, table-top design and durability make it perfect for installation anywhere space is limited. Additionally, the McBasic comes with an internal AC power supply. This feature significantly increases reliability over products that use bulky, external AC/DC power transformers.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires