Select Country and Language Canada / French
Changer de pays
855-10262 | B+B SMARTWORX

B+B SMARTWORX | 855-10262 | 10/100 Mbps Auto Sensing Compact Media Converter - McBasic, 10/100-MM1300-ST

  • Réf. fabricant 855-10262
  • PART #523745
Type: MEDIA CONVERTER
Description

The McBasic's small, table-top design and durability make it perfect for installation anywhere space is limited. Additionally, the McBasic comes with an internal AC power supply. This feature significantly increases reliability over products that use bulky, external AC/DC power transformers.
The McBasic includes troubleshooting features such as LinkLoss, Transparency and Link Fault Detection that make isolating fiber breaks easier should they occur. The McBasic also features a crossover/pass-through switch on the twisted pair connection for MDI/MDIX connectivity and diagnostic LEDs. Most McBasic units are available with single-strand fiber which can effectively double the capacity of fiber by allowing two individual channels to share one strand of fiber; Full-Duplex data travels on different wavelengths - 1310 nm and 1550 nm, for example.

Caractéristiques
  • Has a small, rugged design offering many advanced features
  • Available for multimode or single-mode fiber
  • LinkLoss, Transparency and Link Fault Detection features, along with LEDs, assist in diagnosing problems on fiber optic networks
  • Convert 10 Mbps twisted pair to 10 Mbps fiber OR convert 100 Mbps twisted pair to 100 Mbps fiber
Applications

Auto-Sensing 10/100 Mbps McBasic converters offer significant advantages over regular 10 and 100 Mbps converters. An ideal choice for both enterprise and service provider networks, 10/100 converters save time and money when deployed at the host and remote site. Enterprise networks planning a migration path from 10 Mbps to 100 Mbps often deploy Auto Sensing converters, then upgrade when ready and units will automatically adapt to increased speed. Service providers with 10 or 100 Mbps links to customer premises can sell customers more bandwidth without upgrading the converters at the POP and the customer network edge.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires