Select Country and Language Canada / French
Changer de pays
855-11623 | B+B SMARTWORX

B+B SMARTWORX | 855-11623 | MiniMc media converter with LFPT, 1 TX, 1 FX 1300-SC

  • Réf. fabricant 855-11623
  • PART #606306
Rating: IP20
Type: MEDIA CONVERTER
Description

Media conversion is the most cost-effective solution for extending the productive life of legacy wiring plants and equipment while allowing implementation of new technologies. Measuring less than 3.5 inches deep and 2 inches wide, the MiniMc LFPT is one of the industry's smallest media converters with both data connections on the same side of the unit. An optional fiber SFP port gives network operators the flexibility to upgrade network equipment to different fiber interfaces. Link Fault Pass Through (LFPT) can be enabled/disabled via a DIP Switch on the unit, and is a useful diagnostic feature that assists the network administrator in indicating a fault condition on a given segment between the interfaces.

Caractéristiques
  • One 100 Mbps FDX fiber port or 1 SFP fiber port
  • One 10/100 Base-TX twisted pair port
  • AutoCross automatic selection between crossover or straight-through connection
  • Supports Link Fault Pass Through
Applications

Designed and manufactured in the USA, the MiniMc LFPT extends 10 and 100 Mbps twisted pair network segments up to 80 km over fiber.
Both a media and data rate converter, the MiniMc LFPT features 10/100 Auto Negotiation on the copper port while the fiber port operates at 100 Mbps full duplex. MiniMc LFPT 10/100 switching fiber converters are ideal for all premises, FTTD, LAN-to-LAN or LAN-to-MAN fiber networking applications.
Multiple powering options include a country-specific AC wall adapter or USB-power cord. The unit can also be installed into the IEPowerTray/18-AC which allows for 18 converters in only 1.5U of rack space, DIN Rail mounted, or with a rack mount bracket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires