Select Country and Language Canada / French
Changer de pays
855-12620 | B+B SMARTWORX

B+B SMARTWORX | 855-12620 | 100MB media converter module - McLIM TP-TX/FX, switching 10/100 Mbps, TP-TX/SX-MM850-ST

  • Réf. fabricant 855-12620
  • PART #606320
Rating: IP20
Type: MEDIA CONVERTER
Description

Your network is growing and many new access points, workstations, etc. are required. However, legacy equipment, along with your existing wiring infrastructure, must work with any new equipment you implement in your network. When copper-to-fiber conversions are required, along with advanced troubleshooting features, our MediaConverter Series is the perfect solution.

Caractéristiques
  • Modular, hot-swappable architecture reduces operational costs associated with product installations, upgrades and maintenance
  • One 10/100 Mbps twisted pair port with and RJ45 connector
  • One 100 Mbps fiber port with ST and SC connectors
  • Plug-and-play operati
Applications

MediaConverter Series enables you to easily and cost-effectively connect one type of media to other dissimilar media or networking products. This series increases the functionality and extends the productive life of both your legacy cabling infrastructure and networking equipment when adding fiber to your network.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires