Select Country and Language Canada / French
Changer de pays
855-12733-TX | B+B SMARTWORX

B+B SMARTWORX | 855-12733-TX | Switching 10/100 and 10/100/1000 Mbps PC Card Ethernet Media Converter - McPC/PCI-MediaLinX-MM1300-SC

  • Réf. fabricant 855-12733-TX
  • PART #523758
Type: MEDIA CONVERTER
Description

McPC converters accommodate crossover or pass through connections, with AutoCross, a feature which automatically selects the correct operating mode. Units also feature handy status LEDS to assist in network diagnostics and troubleshooting.

Caractéristiques
  • Easily installs inside a desktop PC
  • No configuration required, connects to existing NIC card
  • No drivers to install
  • Available in PCI, ISA, or low profile PCI slot
Applications

McPC MediaLinX Series Media Converters are ideal for Fiber-to-the-Desktop (FTTD) applications and for companies with frequent workstation moves and changes. Installing inside a PC or workstation, and plugging into an adjacent network interface card (NIC), these compact units eliminate the need to place Media Converters on top of desks or computers, reducing clutter of cords and adapters at the workspace.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires