Select Country and Language Canada / French
Changer de pays
855-19721 | B+B SMARTWORX

B+B SMARTWORX | 855-19721 | IE-MiniMc, TP-TX/FX-MM850-SC with AC adapter

  • Réf. fabricant 855-19721
  • PART #523543
Type: MEDIA CONVERTER
Description

Measuring less than 3.5 inches deep and 2 inches wide, the IE-MiniMc and IE-Giga-MiniMc Series converters are some of the industry's smallest copper-to-fiber media converters, with both data connections on the same side. These products provide the ease and convenience of plug-and-play operation with features including Auto Negotiation and Auto-Cross.

Caractéristiques
  • Stand-alone unit with small, rugged metal enclosure with compact, external power supply
  • Also available in Gigabit Switching models (IE-Giga-MiniMc)
  • -48 V DC terminal for Telco applications
  • Includes country-specific AC power adapter
  • Terminal Dr block (non-Telco) with extended voltage range (7 to 50 V DC)
  • IEEE 802.3af Power Over Ethernet
  • Powering options can be combined for AC/DC redundancy
  • USB power
  • Auto-Cross feature for twisted pair connection on all converters
  • Extended tempeunctionality, up to -25C to +85C
  • DIN Rail mountable (DIN clips sold separately)
Applications

Multiple powering options include Power over Ethernet (PoE/PD), -48 V DC for Telco, AC wall adapter and USB which offer unsurpassed flexibiliity for a variety of installations.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires