Select Country and Language Canada / French
Changer de pays
856-10734 | B+B SMARTWORX

B+B SMARTWORX | 856-10734 | Giga-MiniMc, TX/SSLX-SM1310 SC (1310xmt/1550rcv)

  • Réf. fabricant 856-10734
  • PART #523729
Type: MEDIA CONVERTER
Description

Media conversion is the most cost-effective solution for extending the productive life of legacy wiring plants and equipment while allowing implementation of new technologies. Media conversion's greatest benefits are flexibility and cost savings.

Caractéristiques
  • One 1000Base-SC or 1000Base-LX fiber port
  • One 10/100/1000 Mbps twisted pair port
  • Status LEDs
  • AutoCross automatic selection between crossover or straight-through connection
  • 18 connections in the 1.5U high IE-PowerTray/18 Chassis
  • SFP available
Applications

Measuring less than 3.5 inches deep and 2 inches wide, the Giga-MiniMc is the industry's smallest gigabit media converter with both data connections on the same side of the unit, and at a fraction of the cost of other alternatives. Plug-and-play operation with a variety of model types and powering options make the Giga-MiniMc easy and convenient to use.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires