Select Country and Language Canada / French
Changer de pays
856-11703 | B+B SMARTWORX

B+B SMARTWORX | 856-11703 | Giga-MiniMc LFPT media converter, TX/LX-SM1310-SC, multimode / single-mode

  • Réf. fabricant 856-11703
  • PART #523515
Type: MEDIA CONVERTER
Description

Measuring less than 3.5 inches deep and 2 inches wide, and having both data connections on the same side of the unit-the Giga- MiniMc-LFPT is the industry's smallest media converter at a fraction of the cost of other alternatives. Link Fault Pass Through (LFPT) is permanently enabled and is a useful diagnostic feature that assists the network administrator in indicating a fault condition on a given segment between the interfaces. Plug-and-play operation with a variety of model types and powering options make the Giga-MiniMc LFPT easy and convenient to use.

Caractéristiques
  • One 1000Base-SX or SFP fiber port
  • One 10/100/1000 Mbps twisted pair port
  • AutoCross automatic selection between crossover or straight-through connection
  • Status LEDs
  • LFPT
  • 18 connections in the 1.5U high owerTray/18 Chassis
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires