Select Country and Language Canada / French
Changer de pays
856-14010 | B+B SMARTWORX

B+B SMARTWORX | 856-14010 | 10/100 Mbps managed optical demarcation module iMcV-FiberLinX-II, TX/SFP, TX/TXiMcV-FiberLinX-II

  • Réf. fabricant 856-14010
  • PART #606394
Rating: IP20
Type: MEDIA CONVERTER
Description

The iMcV-FiberLinX-II intelligent media converter connects a Host/Remote Ethernet network over a fiber optic or CAT 5 copper connection. It combines media conversion with an advanced-feature set for network management and troubleshooting, including OAM (Operations, Administration and Maintenance), Extra-Tagging and EtherType control functionality. With the iMcV-FiberLinX-II, administrators can observe the end-points over the fiber segment between them, as a single management entity. Bandwidth scalability and support for MIBs II makes this modular device a cost-effective solution.

Caractéristiques
  • Q-in-Q Extra/Tagging
  • SNMP Manageable
  • OAM 802.3ag/ah (Operation, Administration & Management)
  • Per-port bi-directional Bandwidth control
  • Features powerful LinkLoss, FiberAlert and loopback troubleshooting
  • All management traffic remains isolated from the rem
Applications

iMcV-FiberLinX-II allows for remote configuration and alerts administrators to any potential problems on the long-haul fiber run, provides vital information on link condition and reports data traffic statistics. In addition to the iMcV-FiberLinX-II's support for Host/Remote environments, the product also has built-in support for the Unified Management Agent (UMA). With UMA, the central location can manage all Host/Remote pairs installed in an iMediaChassis with the single IP address of the chassis.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires