Select Country and Language Canada / French
Changer de pays
856-14760 | B+B SMARTWORX

B+B SMARTWORX | 856-14760 | 10/100/1000 Mbps managed optical demarcation module - iMcV-Giga-FiberLinX-II, requires 1 SFP/1250-ED module, TX/SFP

  • Réf. fabricant 856-14760
  • PART #606427
Rating: IP20
Type: MEDIA CONVERTER
Description

iMcV-Giga-FiberLinX-II allows for remote configuration and alerts administrators to any potential problems on the long-haul fiber run, provides vital information on link condition and reports data traffic statistics.. In addition to the iMcV-Giga-FiberLinX-II's support for Host/Remote environments, the product also has built-in support for the Unified Management Agent (UMA). With UMA, the central location can manage all Host/Remote pairs installed in an iMediaChassis with the single IP address of the chassis.

Caractéristiques
  • VLAN-Tagging and Q-in-Q Extra/Tagging
  • SNMP Manageable
  • OAM 802.3ah (Operation, Administration & Management)
  • Bi-directional Bandwidth control
  • Features powerful LinkLoss, FiberAlert and loopback troubleshooting
  • All management traffic remains isolated from th
Applications

iMcV-FiberLinX-II allows for remote configuration and alerts administrators to any potential problems on the long-haul fiber run, provides vital information on link condition and reports data traffic statistics. In addition to the iMcV-FiberLinX-II's support for Host/Remote environments, the product also has built-in support for the Unified Management Agent (UMA). With UMA, the central location can manage all Host/Remote pairs installed in an iMediaChassis with the single IP address of the chassis.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires