Select Country and Language Canada / French
Changer de pays
856-15734 | B+B SMARTWORX

B+B SMARTWORX | 856-15734 | 10/100 Mbps Ethernet Media Converter - iMcV-MediaLinX, TX/SSFX-SM1550/PLUS-SC (1550xmt/1310rcv)

  • Réf. fabricant 856-15734
  • PART #523782
Type: MEDIA CONVERTER
Description

Satisfying today's networking needs while preparing for tomorrow's cabling requirements can make designing and installing the physical layer of networks a daunting task. The decreasing cost of fiber optic cabling and switching equipment makes all-optical LANs the obvious choice when future-proofing network equipment. Replacing legacy equipment and wiring infrastructure is a costly choice. Managed media conversion allows implementation of new technologies on existing networks, while monitoring all connections, to keep networks running and up-to-date.

Caractéristiques
  • Available for multimode or single-mode fiber
  • Double fiber capacity with single-strand fiber versions
  • IE-iMcV-MediaLinX supports SFP transceivers and extended operating temperatures
  • Modular, hot-swappable architecture reduces operational costs associated with product installation, upgrades and maintenance
  • SNMP Manageable
  • Converts 10 or 100 Mbps Copper to 100 Mbps Fiber
  • Supports Configuration Control
  • Features Link Fault Pass-Through (LFPT)
Applications

B&B Electronics offers a wide range of SNMP-managed Ethernet copper to fiber media converters, with a choice of fixed rate or rate conversion capabilities. The "iMcV-" modules also include troubleshooting features and LEDs to assist in network diagnostics as well as make isolating cable breaks easier. The iMcV-MediaLinX and IE-iMcV-MediaLinX also features Link Fault Pass-Through. In addition, the IE-Module provides support for Config Control if using SNMP management.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires