Select Country and Language Canada / French
Changer de pays
856-17623 | B+B SMARTWORX

B+B SMARTWORX | 856-17623 | 10/100 Mbps managed optical demarcation compact CPE device IE-MiniFiberLinX-II/Telco, TP-TX/FX-MM1300-SC

  • Réf. fabricant 856-17623
  • PART #606446
Rating: IP20
Type: MEDIA CONVERTER
Description

The compact IE-MiniFiberLinX-II/Telco is one of the most versatile fiber optic NID devices available on the market today. It provides point-to-point fiber optic connections with a unique management tool to monitor the entire link between two locations. IE-MiniFiberLinX-II/Telco was designed to work with -48 V DC power that is compliant with the Bellcore GR-499 specification, supporting the minimum and maximum transient voltages, typically required by transport equipment used in Telco environments. O ther key features include; carrier grade remote SNMP management, extra tagging using Q-in-Q, and PoE (Power over Ethernet).

Caractéristiques
  • Loopback troubleshooting
  • SNMP Manageable
  • Power options: AC, DC
  • Bi-directional Bandwidth control
  • MTU: Supports over-sized packets up to 1916
  • Supports passive 802.3ah OAM (Operation, Administration & Management
Applications

Equipped with one 100 Mbps fiber data port, one 10/100 twisted pair port for data and management, as well as an auxiliary port designed to function as a serial port (when used with the included adapter), the IE-MiniFiberLinX-II/Telco also offers multiple powering options: AC power (with included adapter), DC (through a 4-terminal power block).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires