Select Country and Language Canada / French
Changer de pays
857-11811 | B+B SMARTWORX

B+B SMARTWORX | 857-11811 | PoE Switching Media Converter 10/100/1000 Mbps - Giga-Mini/Mc, 2TX/SFP (requires 1 IE-SFP/1250 module)

  • Réf. fabricant 857-11811
  • PART #523802
Type: MEDIA CONVERTER
Description

Featuring 2-10/100/1000Base-T copper UTP ports and one SFP uplink port that supports either a copper or fiber SFP, the PoE and PoE+ Giga-MiniMc are Power Source Equipment (PSE) devices. The PoE+ Giga-MiniMc is capable of powering up to two Powered Devices (PD) over standard CAT5 cable or better, whereas the PoE Giga-MiniMc can power one PD device via a copper port while delivering data over the other copper port. The PoE+ Giga-MiniMc is able to power high-power devices such as touch panels, PTZ (pan-tilt-zoom) IP surveillance cameras, and RFID readers that require more power than the typical 15.4 W provided by standard PSE devices such as the PoE Giga-MiniMc.
The PoE and PoE+ Giga-MiniMc models are fully compatible with the IEEE 802.3af/at standards to ensure a seamless integration into your network. Enhanced features include store-and-forward, Autocross, an LFPT DIP Switch, and PoE reset on fiber loss of signal. PoE reset is an advanced function that, when enabled, will force the PSE output power to reset when LINK state is lost on the SFP port.

Caractéristiques
  • Rugged stand-alone metal enclosure with compact external power supply
  • Supports Jumbo Frames (up to 10240 bytes)
  • Multiple mounting options (Desktop, DIN Rail or Wall-mount)
  • Features configurable PoE Reset on Fiber LOS
  • Supports IEEE 802.3af PoE (15.4W) and IEEE 802.3at PoE+ (25.5W) standards
  • Link Fault Pass Through
Applications

The PoE and PoE+Giga-MiniMc are low-cost, compact, multi-port media converters that support both PoE and PoE+ standards. Utilizing their flexibility and compact size, interior private network applications can further benefit from the ever-expanding versatility of the MiniMc product line.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires