Select Country and Language Canada / French
Changer de pays
857-18111 | B+B SMARTWORX

B+B SMARTWORX | 857-18111 | IE-iMcV-E1-Mux/4+Ethernet, 2 x SFP (requires one or two SFP/155 Modules, sold separately)

  • Réf. fabricant 857-18111
  • PART #523532
Type: MEDIA CONVERTER
Description

The IE-iMcV-E1-Mux/4 is a managed modular media converter, installed as a Host/Remote pair, that transports four independent E1 lines over a single or dual fiber optic line plus one 10/100 ethernet port. The module is ideal for applications requiring TDM extension, such as remote office PABX connectivity, with support for a full bandwidth 10/100BaseT Ethernet connection over the same optical link.

Caractéristiques
  • Four independent E1 ports on RJ48 connectors with surge protection
  • AIS generation on signal loss on all E1 and fiber interfaces
  • Supports local and remote loopback functions
  • Supports the Link Fault Pass-Through Function (LFPT)
  • Dual SFP fiber ports wit1+1 protection switching
  • One RS-232 interface to support low speed data up to 120 kbps via MiniJack adapter
  • Both Host/Remote are managed from the Host unit
  • Command Line Interface (CLI) management provided via one MiniJack RS-232 console port
  • Remote Gphical User Interface (GUI) management through a managed iMediaChassis
  • SNMP Alarm TRAP reporting in managed chassis, including Last Gasp
  • Full LED diagnostics on front panel
Applications

The IE-iMcV-E1-Mux/4 allows for Bandwidth Limiting control in 32 Kbps increments up to 100 Mbps. It also detects Ethernet, AIS, E1 and fiber LOS events as well as degraded lines with full LED indications including a Remote Alarm Indicator (RAI) over the fiber link. E1 ports can also be enabled or disabled via the CLI, Telnet or SNMP management software, allowing the user to perform maintenance on a particular line without affecting others.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires