Select Country and Language Canada / French
Changer de pays
858-18121 | B+B SMARTWORX

B+B SMARTWORX | 858-18121 | Modular 10/100/1000 Mbps ethernet media / mode converter IE-iMcV-multiWay, 2TX/2SFP gigabit

  • Réf. fabricant 858-18121
  • PART #523538
Type: MEDIA CONVERTER
Description

The IE-iMcV-MultiWay is a modular, CPE device providing two fixed 10/100/1000Base-T copper ports and 2 SFP ports. The SFP ports support fiber or copper SFPs. A console port and on-board DIP Switches provide configuration and mode options for the module. The IE-iMcV-MultiWay provides OAM functionality with 802.3ah and 802.1ag support on each port. As an Industrial Ethernet device, it supports an extended temperature range of -40C to +85C.
As a 4-port device, it can be deployed with fiber redundancy (with or without 1+1 uplink protection) and status monitoring with management on all ports via SNMP, which now offers OAM for mission-critical applications. It can also be installed as dual 10/100/1000 Mbps copper to fiber media converter (utilized as two separate converters).

Caractéristiques
  • SNMP manageable
  • Versatile 4 port device
  • Converts 10/100/1000Mbps copper to fixed gigabit fiber
  • Converts 10/100/1000Mbps copper to SFP on some models; SFP can support 100Mpbs fiber, 1000Mbps fiber or 10/100/1000Mbps, 1000Mbps copper
  • Supports Jumbo Frames (
Applications

The IE-iMcV-MultiWay supports 10/100/1000 Mbps and 1 Gbps copper and 100 Mbps and 1 Gbps optical SFP modules, providing greater flexibility in network environments. The hot-swappable nature of SFPs and the numerous fiber modes and types that are available allow for easy configuration and future upgrading as network demands evolve.
The IE-iMcV-MultiWay offers a full feature set including Auto Negotiation, Selective Advertising, AutoCross (on copper ports), VLANs, loopback testing and OAM. Software updates can be downloaded through TFTP or iView2 (iConfig view).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires