Select Country and Language Canada / French
Changer de pays
860-12100 | B+B SMARTWORX

B+B SMARTWORX | 860-12100 | Modular Protocol-Independent, 10 Gbps XFP Fiber Mode Converter - iMcV-10G Converter XFP

  • Réf. fabricant 860-12100
  • PART #523566
Type: MEDIA CONVERTER
Description

The iMcV-10G-Converter is a dual-wide SNMP manageable module that allows network operators to convert multiple fiber types and wavelengths, as well as copper XFPs, within a network. It installs in the modular, SNMP-manageable iMediaChassis series and in the unmanaged MediaChassis series.
The iMcV-10G-Converter is protocol-independent with dual XFP ports which can provide a single conversion between copper, different wavelengths or single-mode and multimode fiber, single-mode to single-mode fiber or multimode to single-strand single-mode fiber. The iMcV-10G-Converter module supports a variety of user-configurable features such as LinkLoss, LoopBack and variable speed XFPs.

Caractéristiques
  • The iMcV-10G-Converter uses 10 Gbps XFP modules which are capable of moving large amounts of data over long distances, for applications such as ISPs, Data Storage, Fiber Channel and others. The hot-swappable nature of XFPs and the numerous fiber modes and types that are available allow for easy configuration and future upgrading as network demands evolve.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires