Select Country and Language Canada / French
Changer de pays
8601-D | 3M

3M | 8601-D | 3M(TM) Hot Melt Connector 8601-D

  • Réf. fabricant 8601-D | 80611314388
  • PART #322812
Connector Type: LC
Fiber Type: SINGLE MODE
Description

Single-mode LC hot melt connector, duplex 900 buffer, white/beige boots

Caractéristiques
  • Single-mode and multimode local area networks and campus wiring
  • Available in LC, ST, SC, FC single-mode and multimode connectors
  • Provides reliable performance in a wide range of indoor and outdoor applications