Select Country and Language Canada / French
Changer de pays
8720 0602000 | BELDEN

BELDEN | 8720 0602000 | Multi-Pair Cable, 1 Pair, 14 AWG, 19x27 Strands, Tinned Copper, Twisted Pair, PE Insulation, PVC Jacket

  • Réf. fabricant 8720 0602000
  • PART #B8720-FT
Approx. Wt. lb./1,000 ft.: 71
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 58 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Insulation Thickness (in.): 0.032
Insulation: Polyethylene
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.035
Jacket: Chrome PVC
NEC Rating: UL LISTED ART 725 CLASS 2
No. of Pairs: 1
Nom. Capacitance (pF/ft.): 24
Nom. O.D. (in.): 0.355
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 20253
Voltage Rating: 600 VOLTS AC
_Color Code: Black, Clear
Description

14 AWG stranded (19x27) TC conductors, polyethylene insulation, twisted pair, overall Beldfoil shield (100% coverage), 16 AWG stranded TC drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires