Select Country and Language Canada / French
Changer de pays
8723 060100 | BELDEN

BELDEN | 8723 060100 | 22 AWG stranded (7x30) TC conductors, polypropylene insulation, twisted pairs, individually Beldfoil shielded (100% coverage), 100' reels, 24 AWG stranded TC drain wire, PVC jacket

  • Réf. fabricant 8723 060100
  • PART #B8723-100
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 52 OHM NOMINAL IMPEDANCE
Insulation Material: PP-POLYPROPYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Alarm, security and speaker cable / shielded audio cable, audio and control interconnect, polypropylene insulation, chrome PVC jacket (pairs cabled on common axis to reduce diameter).

Applications

Multi-conductor cable for residential, light commercial and institutional applications, AES/EBU digital audio cables, and audio and control interconnect cables.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires