Select Country and Language Canada / French
Changer de pays
88281 010500 | BELDEN

BELDEN | 88281 010500 | Coax - Double Braided RG-59/U Type 20 AWG FEP BRD BRD SLF Coax Black

  • Réf. fabricant 88281 010500
  • PART #B88281-500
AWG: 20
Approx. Wt. lb./1,000 ft.: 86
Braid %: 98% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BC
Conductor Material: BARE COPPER
Conductor Size (in.): 0.032
Conductor Size AWG: 20
Conductor Size: 20 GAUGE AWG
Conductor Type: 20 AWG Solid BC
Conductor Type: SOLID CONDUCTOR
Copper: BC
Dielectric Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Dielectric O.D. (in.): 0.185
Dielectric Type/Jkt.: FEP/Fluorocopolymer
Dielectric/Insulation: FEP
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Color: Black
Jacket Material: PVDF
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, SOLEF, KYNAR
Jacket: FEP
Major Market: Broadcast
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.271
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield Coverage: 98% Double TC Braid
Shield: 98% TC Double Braid
Solid/Stranded: Solid
Stranding: Solid
UL Designation: CMP
Vendor: Belden
_NEC Rating: CMP
Description

20 AWG solid .031" bare copper conductor, plenum, FEP insulation, tinned copper/bare copper braid shield (98% coverage), fluorocopolymer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires