Select Country and Language Canada / French
Changer de pays
8882-1500/F | 3M

3M | 8882-1500/F | High Gel Re-enterable Encapsulant (1,648 ml)

  • Réf. fabricant 8882-1500/F | 80611166077
  • PART #277282
Type: ENCAPSULANT
Vendor: 3M Telcom
Description

3M(TM) High Gel Re-enterable Encapsulant 8882 is a two-part non-urethane encapsulating compound. The encapsulant aggressively adheres to filled cable and is compatible with common plastics used in telephone splice connectors. The encapsulant permits easy cable splice re-entry for future changes and maintenance. The 8882 encapsulant is one of a system of products available from 3M.