Select Country and Language Canada / French
Changer de pays
89052789 | SOUTHWIRE COMPANY

SOUTHWIRE COMPANY | 89052789 | 8-4C MC-HL BC XLP 600V 90C E2 3X #10 GRDS CONT ALUM ARMOR-40C PVC JKT

  • Réf. fabricant 89052789
  • PART #7R-0804
Amps per Conductor: 44
Approx. Wt. lb./1,000 ft.: 465
Armor: YES
Composite: NO
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG: 8
Conductor Size: 8 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Ground Wire Size AWG: 3#10
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Insulation Thickness (in.): 0.045
Insulation Thickness: 45 MILS (.045")
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
No. of Conductors: 4
No. of Strands: 7
Nom. O.D. (in.): 0.900
Number of Ground Wires: 3 WIRE
Overall Jacket Thickness (in.): 0.050
Product Type: CCW ARMOR-X
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Aluminum armor
XLP insulation

Applications

Primary power and lighting circuits in manufacturing and processing plants, feeders in industrial and commercial distribution systems. May be directly buried or installed in cable tray or raceway. Can be used in Classes I, II and III, Division 1 and 2, hazardous locations covered under NEC Articles 501, 502 and 503.

Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Cross-linked Polyethylene (XLP)
  • TEMPERATURE: 90C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires