Select Country and Language Canada / French
Changer de pays
892203 | LAPP GROUP

LAPP GROUP | 892203 | Continuous Flex Data Cable, Flex, 22 AWG (42/38) 0.34 mm2, 3 conductor, Gray PVC Jacket, Unshielded, 0.22" Outer Diameter, 7.5 Bend radius

  • Réf. fabricant 892203
  • PART #2RF-2203O
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 22 AWG
Conductor Stranding: 42 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY(SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: FLEX CONT
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA/CE
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V
Description

Designed for high flexing applications up to 8 million flex life cycles, Flexible construction for ease of routing in tight spaces, Outstanding oil, solvent and coolant resistance, Round geometry facilitates liquid-tight installation per IP 67 or NEMA 6, High Speed Automated Equipment, Robotics, CNC, Multi-Axis cutting equipment.

Caractéristiques
  • Designed for high flexing applications up to 8 million flex life cycles
  • Flexible construction for ease of routing in tight spaces
  • Excellent cut-through and abrasion resistance
  • Outstanding oil, solvent and coolant resistance
  • Round geometry facilitatesiquid-tight installation per IP 67 or NEMA 6
  • High Speed Automated Equipment, Robotics, CNC, Multi-Axis cutting equipment.
Spécifications
  • Conductor Type: Bare Copper
  • Insulation: PVC
  • Jacket: Gray PVC
  • Shield type: Unshielded
  • Temperature range: -5C to +90C
  • Nominal voltage: 300 Volt
  • Approvals: UL, CSA, RoHS
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires