Select Country and Language Canada / French
Changer de pays
8986-07 | 3M

3M | 8986-07 | 3M(TM) Scotchcast(TM) Closure 8986-07

  • Réf. fabricant 8986-07
  • PART #443556
Approx. Compound Included Mass (grams): 6,000
Approx. Compound Included Volume (ml): 6,600
Closure Length End to End (in.): 24.5
Max. Splice Bundle Diameter (in.): 4.75
Max. Splice Opening (in.): 17
Shield Bond Connector Type: 4462-FN
Type: BURIED CLOSURE/SPLICE CASE
Wire Count: MULTI
Description

3M(TM) Scotchcast(TM) Closures 8980 Series use a gravity fill method of encapsulating and protecting copper cables in either an underground or direct buried environment. Six rigid body closure sizes are offered to meet various cable diameters and splicing capacities for the outside plant environment. Kits are packed with 3M(TM) Scotchcast(TM) Encapsulating and Blocking Compound 4407 for permanent protection.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires