Select Country and Language Canada / French
Changer de pays

LEVITON | 8C80L-VFO | Cover F/O 80" Gray

  • Réf. fabricant 8C80L-VFO
  • PART #593275
Components: CHANNEL
Material: PLASTIC

This part is discontinued by supplier.

  • A vertical cable management system designed to optimize performance and protect network cabling infrastructure, this high-capacity system provides a simplified solution for the routing of copper and fiber cables and mounts onto any industry standard equipment rack, the new 8 Inch wide channel was built to maximize cable handling capacity while protecting cable integrity in an injected molded product, this vertical management system comes with cable concealing covers and is kitted with accessories to properly manage the installation
  • Versatile solution for fiber/copper cable organization and management
  • Durable ABS plastic channels withstand years of use in demanding environments
  • Large finger passthrough space aligns with rack units
  • Radius edges protect cable routing
  • Front only and front/rear configurations
  • Dual hinged, cable concealing covers included
  • Channels kitted with cable retainers, slack loop organizers, mounting brackets and covers
  • Accommodates top, bottom, side and pass-through cable routing
  • Mount on standard equipment racks
  • Product is comprised of two 40 Inch long sections that span the full length of a standard equipment rack
  • Includes mounting brackets intended to secure channel to side of industry standard equipment rack
  • Additional mounting brackets may be added for center mounting options between two racks
  • Slack loop organizer accommodates 60 lbs of cable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires