Select Country and Language Canada / French
Changer de pays
900-00 | OBERON

OBERON | 900-00 | Surface Wall Mount Box for Wireless Access Points

  • Réf. fabricant 900-00
  • PART #723071
Location: WALL-MOUNT
Nema Rating: NO
Description

High-density WiFi installations require a large number of APs to be mounted throughout the facility. The Model 900 mounts and secures APs from many vendors directly on the wall, with a convenient location to terminate the cable. The 900 can be mounted directly over a wall outlet or anywhere on the wall or ceiling. The 900 back plate is fastened to the wall, the AP is fastened to the 900 front plate, cabling is terminated inside, and the two halves are fastened together to form a box.

INCLUDES
- (1 Steel wall mount box
- Assembly hardware
- (1) Installation instructions

Caractéristiques
  • Surface mount wireless access points from Cisco, Aruba Networks, and other vendors
  • Provides for location to terminate local patch cord inside box
  • Mount directly over wall outlet or anywhere on ceiling or wall with cable fed through conduit or raceway
Spécifications
  • Design: Surface mount box for wireless access points. Designed to mount AP directly over wall outlet or anywhere on ceiling or wall with cable fed through surface raceway or conduit. Facilitates standards compliant termination of horizontal cable insid e box, and connecting short equipment cord to AP
  • Low-profile 2-part construction. Base fastens to wall, AP fastens to cover. Cover slides onto base and fastens. Tamper-resistant hardware available
  • Knockouts on 2 sidewalls for cable egress
  • Construction 20 ga. white powder-coated steel
  • Size: 6.31 inches by 6.20 inches by 2.05 inches (160.274mm by 157.48mm by 52.07mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires