Select Country and Language Canada / French
Changer de pays
910NHPNEG0000R | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 910NHPNEG0000R | iCLASS, Finished Wall Reader, R15-H, PIVCLASS, SE E, LF OFF, HF STD/SIO/SEOS/FIPS/CAK, 485HDX, PIG, GRY, STD-1, OSDP V1, OPEN COLL, OSDP TAMP ENBLD, TEST KEYS, POLL=75MS, A/V OFF, FIPS 200-BIT, IPM OFF, UART OFF, WIEG OFF

  • Réf. fabricant 910NHPNEG0000R
  • PART #577776
Approx Dims. HWD-Inches: 6" X 2" X 1"
Color: GREY
Environmental: WEATHERPROOF
Format: SMART
Frequency: 13.56 MHZ
Mounting: SINGLE GANG OR SURFACE
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Powerfully secure - provides layered security beyond the card media for added protection to identity data using SIOs
  • Adaptable - interoperable with a growing range of technologies (iCLASS Seos and iCLASS SE credential platforms, standard iCLASS, MIFARE, and MIFARE DESFire EV1 with custom data models) and form factors including mobile devices utilizing Seos
  • Interoperable - open supervised device protocol (OSDP) for secure, bidirectional communication
  • Multi-layered security - ensures data authenticity and privacy through the multi-layered security of HID's SIO
  • EAL5+ certified secure element hardware - provides tamper-proof protection of keys/cryptographic operations
  • Secured communications using OSDP with secure channel protocol
  • Expanded iCLASS Elite program - extends private security by protecting uniquely keyed credentials, SIOs and programming keys
  • Mobile device support using iCLASS Seos - enables HID access control
  • Flexible to support future technologies
  • Field programmable readers - provides secure upgrades for migration and extended lifecycle
  • Intelligent Power Management (IPM) - reduces reader power consumption by as much as 75% compared to standard operating mode
  • Recycled content - contributes toward building LEED credits
  • SIO media mapping - simplifies deployment of third-party objects to multiple types of credentials
  • Industry standard communications using OSDP
  • Custom programming support to read models on MIFARE and MIFARE DESFire EV1 credentials
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires