Select Country and Language Canada / French
Changer de pays
911 ANC 408 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 911 ANC 408 | AS-Interface cable connector, used for distribution of connections or as connector: reusable access technology to IEC 60352-6. ASInterface connector 0911 ANC 406 is included with the delivered product

  • Réf. fabricant 911 ANC 408
  • PART #389170
Rating: IP67
Type: I/O DEVICE