Select Country and Language Canada / French
Changer de pays
911 ANC 410 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 911 ANC 410 | AS-Interface connector for direct connection to two wired male connectors: reusable access technology to IEC 60352-6. AS-Interface connector 0911 ANC 406 is included with the delivered product

  • Réf. fabricant 911 ANC 410
  • PART #389171
Rating: IP67
Type: CONNECTORS