Select Country and Language Canada / French
Changer de pays

2N TELEKOMUNIKACE A.S. | 914401E | SIP Speaker Standalone Box

  • Réf. fabricant 914401E
  • PART #497019

The 2N SIP Speaker uses no moving parts, so you can expect easy installation, reliable operation and long life without the need for maintenance. Each device can be configured via its own web interface or using the application 2N Helios IP Manager. This makes it easier to configure a large number of devices from one place. If installed at height or in other inaccessible locations, the volume can be regulated via remote control or a web interface.

The 2N SIP Speaker is a universal device for simple and effective communication, increased security and property protection. It can act as a PA system or simple intercom. See what it can do for yourself, and it will inspire you to improve the effectiveness of operation at your workplace and save on company costs.

Must be a reseller to purchase this product